Compression Lug, Copper, 1-Hole

Item #: 22525

Cat #: LCB4/0-38-X

UPC: 074983901395

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 3/8" Stud Size, Purple

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 4/0 AWG, 3/8" Stud Size, Purple
Also known as: 074983901395, LCB4/0-38-X

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)