Ped Base, Lg #101.5300.064

Item #: 225248

Cat #: S2MPBL

UPC: 783510188177

Sign In or Register to view pricing and more.

Overview

HOF S2MPBL PED BASE LG #101.5
Also known as: 783510188177, S2MPBL

Specifications

Height: 2.360 in
Width: 21.650 in
Material: Aluminum
Depth: 23.620 in
Height: 2.360 in
Material: Aluminum
Width: 21.650 in
Depth: 23.620 in

Customer Reviews

No reviews for this product
(0)