2' x 2 ' LED Flat Panel, 30W, 35/40/50K

Item #: 2252414

Cat #: T34FA-2X2

UPC: 192552015752

Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 30 Watt, 120-277V, 81-84 CRI, Selectable Lumens: 2279-4328, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 2 Ft. LED Flat Panel, 30 Watt, 120-277V, 81-84 CRI, Selectable Lumens: 2279-4328, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 192552015752, T34FA-2X2

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 30
Lumens: 2200, 4300, Selectable
Length: 24 in , 2 ft
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 30
Length: 24 in , 2 ft
Width: 24 in, 2 ft
Lumens: 2200, 4300, Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)