M611 Mobile Label Printer

Item #: 2252252

Cat #: M611

UPC: 888434615669

Sign In or Register to view pricing and more.
Documents & Guides
Print Directly from Your Mobile Device Via Bluetooth or Wi-Fi, Maximum Label/Tape Width: 2", Printer and Label Applications: Datacom, Electrical, General Identification, Inspection Repair, Laboratory, Rating & Name Plates, Wire & Cable, Color Printing Capability: Single Color, Display Size: 3.5 in (88.9 mm), Print Technology: Thermal Transfer, Maximum Labels per Day: 750

Overview

Print Directly from Your Mobile Device Via Bluetooth or Wi-Fi, Maximum Label/Tape Width: 2", Printer and Label Applications: Datacom, Electrical, General Identification, Inspection Repair, Laboratory, Rating & Name Plates, Wire & Cable, Color Printing Capability: Single Color, Display Size: 3.5 in (88.9 mm), Print Technology: Thermal Transfer, Maximum Labels per Day: 750
Get the complete print-from-everywhere solution. Pair the BradyPrinter M611 Mobile Label Printer with the Brady Workstation Express Labels Mobile App to bridge the gap between the office and the field
Also known as: 888434615669, M611

Specifications

Type: Thermal Transfer, Label, Printer, WiFi, Mobile
Type: Thermal Transfer, Label, Printer, WiFi, Mobile

Customer Reviews

No reviews for this product
(0)