4" PVC 30° Elbow, 36" Radius, DB-120, Gray, Bell End

Item #: 2252175

Cat #: PH6FN

UPC: 034481080541

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120

Overview

4 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481080541, PH6FN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 30°
Sweep Radius: 36 in
Type: DB-120
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in
Material: PVC
Angle: 30°
Type: DB-120

Customer Reviews

No reviews for this product
(0)