Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory
Overview
Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory
Also known as: 095327848718, 84871
Specifications
Type: | Wallplate |
Gangs: | 1 |
Material: | Steel |
Type: | Wallplate |
Material: | Steel |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)