MC Cable, Steel Flex, 4 AWG, 3 Conductors, Stranded, Copper

Item #: 225213

Cat #: MCSTL43STRWG

UPC: 980100346751

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC, 4 AWG, 3 Conductors, Stranded, Copper, 6 AWG (solid green) Ground,

Overview

Armored Cable - Steel, Type MC, 4 AWG, 3 Conductors, Stranded, Copper, 6 AWG (solid green) Ground,
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 980100346751, MCSTL43STRWG

Specifications

Gauge: 4
Conductors: 3
Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Stranded
Gauge: 4
Jacket: Steel
Length: Cut to Length
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)