
Locknut, Type: Tiger Grip, Size: 4", Material: Aluminum
Item #: 225209
Cat #: BL400A
UPC: 781381704656
Documents & Guides
Locknut, Type: Tiger Grip, Size: 4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Locknut, Type: Tiger Grip, Size: 4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Locknuts are used to secure and ground conduits and fittings to enclosures.
Also known as: 781381704656, BL400A
Specifications
Diameter: | 4 in |
Material: | Aluminum |
Diameter: | 4 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)