M18 FUEL™ 1/2" Compact Impact Wrench w/ Friction Ring Kit

Item #: 2251211

Cat #: 2855-22R

UPC: 045242778935

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 1/2" Compact Impact Wrench w/ Friction Ring Kit, Includes: (1) M18 FUEL™ 1/2 " Compact Impact Wrench w/ Friction Ring (2855-20), (2) M18™ REDLITHIUM™ XC5.0 Resistant Battery (48-11-1850R), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Blow Molded Case

Overview

M18 FUEL™ 1/2" Compact Impact Wrench w/ Friction Ring Kit, Includes: (1) M18 FUEL™ 1/2 " Compact Impact Wrench w/ Friction Ring (2855-20), (2) M18™ REDLITHIUM™ XC5.0 Resistant Battery (48-11-1850R), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) Blow Molded Case
Our M18 FUEL™ 1/2" Compact Impact Wrench w/ Friction Ring Kit is the most compact in its class, delivering our users the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. Our battery-powered impact wrench measures only 4.9" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. Our 1/2" compact impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers our users greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. Our REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. Our M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.
Also known as: 045242778935, 2855-22R

Specifications

Type: Lithium Battery
Size: 1/2 in
Type: Lithium Battery
Size: 1/2 in

Customer Reviews

No reviews for this product
(0)