Industrial Unit Heater, 3.0 KW, 208V, Single Phase

Item #: 22512

Cat #: MUH0381

UPC: 685360047218

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 3.0 KW, 208V, Single Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 3.0 KW, 208V, Single Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047218, MUH0381

Specifications

Color: Beige
Volts AC: 208
Wattage: 3000
Mounting: Wall
Amps: 14.500
Color: Beige
Wattage: 3000
Amps: 14.500
Volts AC: 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)