HOF PS1C2189B PROLINE S1

Item #: 2250800

Cat #: PS1C2189B

UPC: 783510367435

Sign In or Register to view pricing and more.
Documents & Guides
HOF PS1C2189B SEQUESTR LOW AM

Overview

HOF PS1C2189B SEQUESTR LOW AM
Also known as: 783510367435, PS1C2189B

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 31.810 in
Height: 85.140 in
Depth: 35.360 in
IP/NEMA Rating: NEMA 1
Width: 31.810 in
Depth: 35.360 in
Material: Steel
Height: 85.140 in

Customer Reviews

No reviews for this product
(0)