JUNCTION BOX XL WITH COMP KIT

Item #: 2250787

Cat #: 242-92121

UPC:

Documents & Guides
No Documents Available
1 Snapnrack, Junction Box XL (Base) 1 Snapnrack, J Box Track Bracket 2 Bolt, Flange, Serrated, 5/16In-18 X 1In, SS 1 Snapnrack Channel Nut 5/16IN-18 1 Snapnrack, Flash Track, 7-1/2In Length, 5/16 Bolt Hole, Plain Ends 1 Snapnrack, L Foot Flashing, 1In X 12In, Black Galv 1 Screw, Lag, 5/16In X 1-1/2In, Hex, SS 1 15/16In X 3/4In Ss Flat Washer 1 Snapnrack, L Foot Base With Nut Materials: Polycarbonate, Closed Cell Foam, Aluminum, Stainless And Galv. Steel Design Load (Lbs): N/A Ultimate Load (Lbs): N/A Torque Specification: 10 (Flange Nut), 5 (Channel Nut), 3 (Lid) LB-FT Certification: UL50/UL50E, Nema 4X Rating Weight (Lbs): 5.21
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Snapnrack, Junction Box XL (Base) 1 Snapnrack, J Box Track Bracket 2 Bolt, Flange, Serrated, 5/16In-18 X 1In, SS 1 Snapnrack Channel Nut 5/16IN-18 1 Snapnrack, Flash Track, 7-1/2In Length, 5/16 Bolt Hole, Plain Ends 1 Snapnrack, L Foot Flashing, 1In X 12In, Black Galv 1 Screw, Lag, 5/16In X 1-1/2In, Hex, SS 1 15/16In X 3/4In Ss Flat Washer 1 Snapnrack, L Foot Base With Nut Materials: Polycarbonate, Closed Cell Foam, Aluminum, Stainless And Galv. Steel Design Load (Lbs): N/A Ultimate Load (Lbs): N/A Torque Specification: 10 (Flange Nut), 5 (Channel Nut), 3 (Lid) LB-FT Certification: UL50/UL50E, Nema 4X Rating Weight (Lbs): 5.21
Also known as: 242-92121

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)