Servo Motor, Rotary, 460V, 165mm Frame, 3750 RPM, Low Inertia

Item #: 225053

Cat #: MPL-B580J-MJ74AA

UPC: 820919984303

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 3750 RPM, Low Inertia, 165 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector

Overview

Servo Motor, Rotary, 460 Volt, 3750 RPM, Low Inertia, 165 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector
MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919984303, MPL-B580J-MJ74AA

Specifications

Volts DC: 24
Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 3750
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 3750
Size: 165 mm
Volts AC: 460

Customer Reviews

No reviews for this product
(0)