Terminal Block, 25A, 300V AC/DC, Specialty, Green, 1.5mm

Item #: 22505

Cat #: 1492-J2Q-G

UPC: 662073058847

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25Amp, 300 Volt AC/DC, Green, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side

Overview

Terminal Block, 25Amp, 300 Volt AC/DC, Green, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J2Q-G from Rockwell Automation® is a green 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36 x1. 56 IN) terminal block with one pole and screw connections. It is a specialty feed-through block with two connection points on each side. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058847, 1492-J2Q-G

Specifications

Poles: 2
Color: Green
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Volts DC: 300
Size: 5.100 mm
Allowable Gauge Range: 22 - 12
Poles: 2
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 22 - 12
Color: Green
Family / Style: 1492
Amps: 25
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)