Fluorescent Lampholder, Compact, White

Item #: 22502

Cat #: 26725-419

UPC: 078477052068

Documents & Guides
Fluorescent Lampholder, Compact - 10mm, G24q-3, GX24q-4 Base, 4-Pin, 26W/32W/42W 4-Pin, Vertical, Bottom Screw-Down, Quick-Connect 18AWG Solid/Str. Tinned, Universal Wattage Ballast Only, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lampholder, Compact - 10mm, G24q-3, GX24q-4 Base, 4-Pin, 26W/32W/42W 4-Pin, Vertical, Bottom Screw-Down, Quick-Connect 18AWG Solid/Str. Tinned, Universal Wattage Ballast Only, Color: White.
26W 32W 42W 4-Pin, 10mm Compact Fluorescent Lampholder, White
Also known as: 078477052068, 26725-419

Specifications

Color: White
Light Technology: Fluorescent
Base: 4-Pin (G24q-3)
Color: White
Base: 4-Pin (G24q-3)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)