Housing Sf/mt 6-pt Iv

Item #: 224975

Cat #: 41089-6IP

UPC: 078477821329

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, QuickPort, 6-Port, Color: Ivory.

Overview

Surface Mount Housing, QuickPort, 6-Port, Color: Ivory.
QuickPort Surface Mount Housing, 6-Port, Ivory
Also known as: 078477821329, 41089-6IP

Specifications

Mounting: Surface
Gangs: 1
Color: Ivory
Number of Ports: 6
Mounting: Surface
Color: Ivory
Gangs: 1
Number of Ports: 6

Customer Reviews

No reviews for this product
(0)