18/4 Fire Alarm, Solid, CMR, Unshielded, Red, 1000' Reel

Item #: 2249711

Cat #: FPLR184CSOLUNSHBCRD1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 18 AWG, 4 Conductor, Solid, Riser, Unshielded, Red, 1000 Foot Reel, FPLR

Overview

Fire Alarm Cable, 18 AWG, 4 Conductor, Solid, Riser, Unshielded, Red, 1000 Foot Reel, FPLR
Also known as: FPLR184CSOLUNSHBCRD1000RL

Specifications

Color: Red
Gauge: 18
Length: 1000 ft
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Type: FPLR
Color: Red
Length: 1000 ft
Conductors: 4
Stranding: Solid
Gauge: 18
Jacket: Riser
Shielding: Unshielded
Type: FPLR

Customer Reviews

No reviews for this product
(0)