![16/2 Fire Alarm, Solid, CMR, Shielded, Red, 1000' Reel 16/2 Fire Alarm, Solid, CMR, Shielded, Red, 1000' Reel](https://rexel-cdn.com/products/image.jpg?i=A592CBF0-F940-436D-8E3B-B7DB841B53EB&f=420)
16/2 Fire Alarm, Solid, CMR, Shielded, Red, 1000' Reel
Item #: 2249701
Cat #: FPLR162CSOLSHBCRD1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 16 AWG, 2 Conductor, Solid, Riser, Shielded, Red, 1000 Foot Reel, FPLR
Overview
Fire Alarm Cable, 16 AWG, 2 Conductor, Solid, Riser, Shielded, Red, 1000 Foot Reel, FPLR
Also known as: FPLR162CSOLSHBCRD1000RL
Specifications
Color: | Red |
Conductors: | 2 |
Length: | 1000 ft |
Gauge: | 16 |
Jacket: | Riser |
Stranding: | Solid |
Shielding: | Shielded |
Type: | FPLR |
Color: | Red |
Length: | 1000 ft |
Jacket: | Riser |
Shielding: | Shielded |
Conductors: | 2 |
Gauge: | 16 |
Stranding: | Solid |
Type: | FPLR |
Customer Reviews
No reviews for this product
(0)