16/2 FPLP Plenum Non-Shielded Fire Alarm Cable, Red, 1000'

Item #: 2249668

Cat #: FPLP162CSOLUNSHBCRD1000RL

UPC:

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.162", Conductor Colors: Black, Red. Jacket Color: Red, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.162", Conductor Colors: Black, Red. Jacket Color: Red, 1000 Foot Reel
FPLP ( Fire Power Limited Plenum ) Plenum Fire Alarm Cable is used in horizontal overhead installations such as, duct work or other space that is used for the flow of environmental air. FPLP- Shielded includes an aluminum polyester foil shield and drain wire to block additional interference within the cable.
Also known as: FPLP162CSOLUNSHBCRD1000RL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)