16/2 Fire Alarm, Solid, CMP, Shielded, Red, 1000' Reel

Item #: 2249666

Cat #: FPLP162CSOLSHRD1000PB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 16 AWG, 2 Conductor, Solid, Plenum, Shielded, Red, 1000 Foot Reel, FPLP

Overview

Fire Alarm Cable, 16 AWG, 2 Conductor, Solid, Plenum, Shielded, Red, 1000 Foot Reel, FPLP
Also known as: FPLP162CSOLSHRD1000PB

Specifications

Color: Red
Conductors: 2
Length: 1000 ft
Jacket: Plenum
Gauge: 16
Stranding: Solid
Type: FPLP
Shielding: Shielded
Color: Red
Length: 1000 ft
Gauge: 16
Type: FPLP
Conductors: 2
Jacket: Plenum
Stranding: Solid
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)