14/4 Fire Alarm, Solid, CMP, Unshielded, Red, 1000' Reel

Item #: 2249665

Cat #: FPLP144CSOLUNSHBCRD1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 14 AWG, 4 Conductor, Solid, Plenum, Unshielded, Red, 1000 Foot Reel, FPLP

Overview

Fire Alarm Cable, 14 AWG, 4 Conductor, Solid, Plenum, Unshielded, Red, 1000 Foot Reel, FPLP
Also known as: FPLP144CSOLUNSHBCRD1000RL

Specifications

Color: Red
Length: 1000 ft
Jacket: Plenum
Gauge: 14
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Type: FPLP
Color: Red
Jacket: Plenum
Conductors: 4
Stranding: Solid
Length: 1000 ft
Gauge: 14
Shielding: Unshielded
Type: FPLP

Customer Reviews

No reviews for this product
(0)