14/2 Fire Alarm, Solid, CMP, Unshielded, Red, 1000' Reel in Box

Item #: 2249663

Cat #: FPLP142CSOLUNSHBCRD1000RB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 14 AWG, 2 Conductor, Solid, Plenum, Unshielded, Red, 1000 Foot Reel in Box, FPLP

Overview

Fire Alarm Cable, 14 AWG, 2 Conductor, Solid, Plenum, Unshielded, Red, 1000 Foot Reel in Box, FPLP
Also known as: FPLP142CSOLUNSHBCRD1000RB

Specifications

Color: Red
Conductors: 2
Length: 1000 ft
Jacket: Plenum
Gauge: 14
Shielding: Unshielded
Stranding: Solid
Type: FPLP
Color: Red
Length: 1000 ft
Gauge: 14
Stranding: Solid
Conductors: 2
Jacket: Plenum
Shielding: Unshielded
Type: FPLP

Customer Reviews

No reviews for this product
(0)