14/2 Fire Alarm, Solid, CMP, Unshielded, Red, 1000' Reel

Item #: 2249662

Cat #: FPLP142CSOLUNSHBCRD1000RL

UPC:

Documents & Guides
Fire Alarm Cable, 14 AWG, 2 Conductor, Solid, Plenum, Unshielded, Red, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, 14 AWG, 2 Conductor, Solid, Plenum, Unshielded, Red, 1000 Foot Reel
FPLP (Fire Power Limited Plenum) cable is a type of fire alarm cable used in plenum spaces and air ducts. It's designed to be flame retardant and withstand heat.
Also known as: FPLP142CSOLUNSHBCRD1000RL

Specifications

Color: Red
Conductors: 2
Length: 1000 ft
Jacket: Plenum
Gauge: 14 AWG
Shielding: Unshielded
Stranding: Solid
Type: FPLP
Color: Red
Length: 1000 ft
Gauge: 14 AWG
Stranding: Solid
Conductors: 2
Jacket: Plenum
Shielding: Unshielded
Type: FPLP

Customer Reviews

No reviews for this product
(0)