APP AFA4327X11 120V 40W SPACE HEATE

Item #: 2249554

Cat #: AFA4327X11

UPC: 781381902908

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
APP AFA4327X11 120V 40W SPACE

Overview

APP AFA4327X11 120V 40W SPACE
Also known as: 781381902908, AFA4327X11

Specifications

Material: Die Cast Aluminum
Color: Black
Material: Die Cast Aluminum
Color: Black

Customer Reviews

No reviews for this product
(0)