22/4 CMP, Stranded, Shielded, Natural, 1000' Reel

Item #: 2249532

Cat #: CMP224CSTRSHBCNA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
22 AWG, 4 Conductor, Plenum, Stranded, Shielded, Natural, 1000' Reel

Overview

22 AWG, 4 Conductor, Plenum, Stranded, Shielded, Natural, 1000' Reel
Also known as: CMP224CSTRSHBCNA1000RL

Specifications

Length: 1000 ft
Color: Natural
Jacket: Plenum
Gauge: 22
Conductors: 4
Stranding: Stranded
Shielding: Shielded
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Shielding: Shielded
Color: Natural
Gauge: 22
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)