18/4 CMP, Stranded, Shielded, Natural, 1000' Reel

Item #: 2249512

Cat #: CMP184CSTRBCSHNA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, 4 Conductor, Plenum, Stranded, Shielded, Natural, 1000' Reel

Overview

18 AWG, 4 Conductor, Plenum, Stranded, Shielded, Natural, 1000' Reel
Also known as: CMP184CSTRBCSHNA1000RL

Specifications

Gauge: 18
Length: 1000 ft
Color: Natural
Jacket: Plenum
Conductors: 4
Stranding: Stranded
Shielding: Shielded
Gauge: 18
Color: Natural
Conductors: 4
Shielding: Shielded
Length: 1000 ft
Jacket: Plenum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)