18/2 CMP, Stranded, Unshielded, Natural, 1000' Reel

Item #: 2249506

Cat #: CMP182CSTRUNSHBCNA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, 2 Conductor, Plenum, Stranded, Unshielded, Natural, 1000' Reel

Overview

18 AWG, 2 Conductor, Plenum, Stranded, Unshielded, Natural, 1000' Reel
Also known as: CMP182CSTRUNSHBCNA1000RL

Specifications

Gauge: 18
Conductors: 2
Length: 1000 ft
Color: Natural
Jacket: Plenum
Shielding: Unshielded
Stranding: Stranded
Gauge: 18
Length: 1000 ft
Jacket: Plenum
Stranding: Stranded
Conductors: 2
Color: Natural
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)