16/2 CMP, Stranded, Unshielded, Gray, 1000' Reel

Item #: 2249496

Cat #: CMP162CSTRUNSHBCGY1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 2 Conductor, Plenum, Stranded, Unshielded, Gray, 1000' Reel

Overview

16 AWG, 2 Conductor, Plenum, Stranded, Unshielded, Gray, 1000' Reel
Also known as: CMP162CSTRUNSHBCGY1000RL

Specifications

Conductors: 2
Length: 1000 ft
Color: Gray
Jacket: Plenum
Gauge: 16
Shielding: Unshielded
Stranding: Stranded
Conductors: 2
Color: Gray
Gauge: 16
Stranding: Stranded
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)