16/2 CMP, Stranded, Shielded, Natural, 1000' Reel

Item #: 2249494

Cat #: CMP162PSTRSHBCNA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 2 Conductor, Plenum, Stranded, Shielded, Natural, 1000' Reel

Overview

16 AWG, 2 Conductor, Plenum, Stranded, Shielded, Natural, 1000' Reel
Also known as: CMP162PSTRSHBCNA1000RL

Specifications

Conductors: 2
Length: 1000 ft
Color: Natural
Jacket: Plenum
Gauge: 16
Stranding: Stranded
Shielding: Shielded
Conductors: 2
Color: Natural
Gauge: 16
Shielding: Shielded
Length: 1000 ft
Jacket: Plenum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)