Cat 6A, 23/4PR, CMR, Blue, 1000' Reel

Item #: 2249486

Cat #: CAT6A234PUTPCMPBL1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 6A, 23 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, Blue, 1000 Foot Reel

Overview

Category 6A, 23 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, Blue, 1000 Foot Reel
Category 6 cable, also commonly known as network, LAN or Ethernet data cable, is  a 4 twisted pair sheathed copper wire cable that can support data transfer rates of up to 1 gigabits (1,000 megabits) . This higher bandwidth allows for quick transferral of large files in an office network.
Also known as: CAT6A234PUTPCMPBL1000RL

Specifications

Gauge: 23
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Type: CAT 6A
Jacket: Riser
Gauge: 23
Length: 1000 ft
Type: CAT 6A
Color: Blue
Conductors: 4 Pair
Jacket: Riser

Customer Reviews

No reviews for this product
(0)