Category 5e, 23/4-Pair, Riser, Red, 1000' Pull Box

Item #: 2249482

Cat #: CAT6234PUTPCMRRD1000PB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, 23 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, Red, 1000 Foot Pull Box

Overview

Category 5e, 23 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, Red, 1000 Foot Pull Box
For applications that require optimal Cat 5e performance with flexibility for the future
Also known as: CAT6234PUTPCMRRD1000PB

Specifications

Type: CAT 5E
Color: Red
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Type: CAT 5E
Gauge: 23
Conductors: 4 Pair
Color: Red
Length: 1000 ft
Jacket: Riser

Customer Reviews

No reviews for this product
(0)