Cat 6, 23/4PR, CMP, White, 1000' Pull Box

Item #: 2249472

Cat #: CAT6234PUTPCMPWH1000PB

UPC:

Documents & Guides
Category 6, 23 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, White, 1000 Foot Pull Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Category 6, 23 AWG, 4 Pair, Unshielded Twisted Pairs, Plenum, White, 1000 Foot Pull Box
Category 6 cable, also commonly known as network, LAN or Ethernet data cable, is  a 4 twisted pair sheathed copper wire cable that can support data transfer rates of up to 1 gigabits (1,000 megabits) . This higher bandwidth allows for quick transferral of large files in an office network.
Also known as: CAT6234PUTPCMPWH1000PB

Specifications

Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Color: White
Type: CAT 6
Gauge: 23 AWG
Conductors: 4 Pair
Color: White
Length: 1000 ft
Jacket: Plenum
Type: CAT 6

Customer Reviews

No reviews for this product
(0)