15W A19 LED Lamp, 50K

Item #: 2249457

Cat #: 88068

UPC: 807154880683

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Frosted Bulb Medium E26 Base T20 15W 5000K Dimmable 120V 1600 Lumen 25000 hours Title 20

Overview

LED A19 Frosted Bulb Medium E26 Base T20 15W 5000K Dimmable 120V 1600 Lumen 25000 hours Title 20
Also known as: 807154880683, 88068

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)