15W A19 LED Lamp, 27K

Item #: 2249456

Cat #: 88065

UPC: 807154880652

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Frosted Bulb Medium E26 Base T20 15W 2700K Dimmable 120V 1600 Lumen 25000 hours Title 20-24-JA82019

Overview

LED A19 Frosted Bulb Medium E26 Base T20 15W 2700K Dimmable 120V 1600 Lumen 25000 hours Title 20-24-JA82019
Also known as: 807154880652, 88065

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)