Category 5e, 24/4-Pair, Riser, White, 1000' Pull Box

Item #: 2249455

Cat #: CAT5E244PUTPCMRWH1000PB

UPC:

Documents & Guides
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, White, 1000 Foot Pull Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, White, 1000 Foot Pull Box
For applications that require optimal Cat 5e performance with flexibility for the future
Also known as: CAT5E244PUTPCMRWH1000PB

Specifications

Type: CAT 5E
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: White
Jacket: Riser
Type: CAT 5E
Length: 1000 ft
Color: White
Gauge: 24 AWG
Conductors: 4 Pair
Jacket: Riser

Customer Reviews

No reviews for this product
(0)