A19FR15-830-DIM-LED

Item #: 2249454

Cat #: 88062

UPC: 807154880621

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Frosted Bulb Medium E26 Base 15W 3000K Dimmable 120V 1600 Lumen 25000 hours

Overview

LED A19 Frosted Bulb Medium E26 Base 15W 3000K Dimmable 120V 1600 Lumen 25000 hours
Also known as: 807154880621, 88062

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color: Frosted
Wattage: 15
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Frosted
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 15
Lumens: 1600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)