15W A19 LED Lamp, 27K

Item #: 2249452

Cat #: 88061

UPC: 807154880614

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Frosted Bulb Medium E26 Base 15W 2700K Dimmable 120V 1600 Lumen 25000 hours

Overview

LED A19 Frosted Bulb Medium E26 Base 15W 2700K Dimmable 120V 1600 Lumen 25000 hours
Also known as: 807154880614, 88061

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)