9W A19 LED Lamp, 40K

Item #: 2249451

Cat #: 88057

UPC: 807154880577

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 9W 4000K GU24 Base Non-Dimmable

Overview

LED A19 Bulb 9W 4000K GU24 Base Non-Dimmable
Also known as: 807154880577, 88057

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU24)
Color Temperature: 4000 (Cool White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin (GU24)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No

Customer Reviews

No reviews for this product
(0)