9W A19 LED Lamp, 30K

Item #: 2249449

Cat #: 88056

UPC: 807154880560

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 9W 3000K GU24 Base Non-Dimmable

Overview

LED A19 Bulb 9W 3000K GU24 Base Non-Dimmable
Also known as: 807154880560, 88056

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU24)
Color Temperature: 3000 (Warm White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin (GU24)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No

Customer Reviews

No reviews for this product
(0)