12W A19 LED Lamp, 50K

Item #: 2249448

Cat #: 88035

UPC: 807154880355

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 12W 5000K Title 20 Dimmable 120V - 1100 Lumen - 15000 hours - 90CRI

Overview

LED A19 Bulb 12W 5000K Title 20 Dimmable 120V - 1100 Lumen - 15000 hours - 90CRI
Also known as: 807154880355, 88035

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)