12W A19 LED Lamp, 27K

Item #: 2249447

Cat #: 88032

UPC: 807154880324

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 12W 2700K Title 20 Dimmable 120V - 1100 Lumen - 15000 hours - 90CRI

Overview

LED A19 Bulb 12W 2700K Title 20 Dimmable 120V - 1100 Lumen - 15000 hours - 90CRI
Also known as: 807154880324, 88032

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 12
Lumens: 1100
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)