![Category 5e, 24/4-Pair, Riser, Gray, 1000' Pull Box Category 5e, 24/4-Pair, Riser, Gray, 1000' Pull Box](https://rexel-cdn.com/products/image.jpg?i=540F0B08-23E0-45D2-99BA-2176B4D6FD2B&f=420)
Category 5e, 24/4-Pair, Riser, Gray, 1000' Pull Box
Item #: 2249446
Cat #: CAT5E244PUTPCMRGY1000PB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, Gray, 1000 Foot Pull Box
Overview
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, Gray, 1000 Foot Pull Box
For applications that require optimal Cat 5e performance with flexibility for the future
Also known as: CAT5E244PUTPCMRGY1000PB
Specifications
Type: | CAT 5E |
Gauge: | 24 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | Gray |
Jacket: | Riser |
Type: | CAT 5E |
Length: | 1000 ft |
Color: | Gray |
Gauge: | 24 |
Conductors: | 4 Pair |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)