6W A19 LED Lamp, 30K

Item #: 2249442

Cat #: 88025

UPC: 807154880256

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 6W 3000K Title 20 Dimmable 120V - 450 Lumen - 15000 hours - 90CRI

Overview

LED A19 Bulb 6W 3000K Title 20 Dimmable 120V - 450 Lumen - 15000 hours - 90CRI
Also known as: 807154880256, 88025

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Lumens: 450
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)