6W A19 LED Lamp, 27K

Item #: 2249441

Cat #: 88024

UPC: 807154880249

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 6W 2700K Title 20 Dimmable 120V - 450 Lumen - 15000 hours - 90CRI

Overview

LED A19 Bulb 6W 2700K Title 20 Dimmable 120V - 450 Lumen - 15000 hours - 90CRI
Also known as: 807154880249, 88024

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 6
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)