6W A19 LED Lamp, 27K

Item #: 2249439

Cat #: 88012

UPC: 807154880126

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 6W 2700K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 6W 2700K Dimmable 120V - 450 Lumen - 15000 hours - 80CRI
Also known as: 807154880126, 88012

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED

Customer Reviews

No reviews for this product
(0)