9W A19 LED Lamp, 27K

Item #: 2249438

Cat #: 88004

UPC: 807154880041

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Bulb 9W 2700K Non-Dimmable 120V - 800 Lumen - 15000 hours - 80CRI

Overview

LED A19 Bulb 9W 2700K Non-Dimmable 120V - 800 Lumen - 15000 hours - 80CRI
Also known as: 807154880041, 88004

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)