12W HID Retrofit LED Lamp, 30/40/50K

Item #: 2249433

Cat #: 82361

UPC: 807154823611

Sign In or Register to view pricing and more.
HID High Lumen LED Retrofit 12W Color Selectable 3000K, 4000K or 5000K Medium (E26) Base 100-277V 1680/1860/1800 Lumens 83CRI Non-Dimmable

Overview

HID High Lumen LED Retrofit 12W Color Selectable 3000K, 4000K or 5000K Medium (E26) Base 100-277V 1680/1860/1800 Lumens 83CRI Non-Dimmable
Also known as: 807154823611, 82361

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 12
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 12
Base: Medium Screw (E26)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)