9W CFL LED Lamp, 35K

Item #: 2249432

Cat #: 82147

UPC: 807154821471

Sign In or Register to view pricing and more.
Documents & Guides
LED 2-Pin Plug-in 9W Omni Directional 3500K Hybrid - Type A Magnetic Ballast + Type B Non-Dimmable

Overview

LED 2-Pin Plug-in 9W Omni Directional 3500K Hybrid - Type A Magnetic Ballast + Type B Non-Dimmable
Also known as: 807154821471, 82147

Specifications

Lumens: 1250
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G24d)
Type: Hybrid (Type A+B)
Lumens: 1250
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Hybrid (Type A+B)
Wattage: 9
Light Technology: LED
Base: 2-Pin (G24d)

Customer Reviews

No reviews for this product
(0)