3W MR11 LED Lamp, 27K

Item #: 2249429

Cat #: 81093

UPC: 807154810932

Documents & Guides
MR11Ftd/827/LED 81093 LED MR11 3W 30Deg 2700K Gu4 ProLED
Sign In or Register to view pricing and more.

No associated products found.

Overview

MR11Ftd/827/LED 81093 LED MR11 3W 30Deg 2700K Gu4 ProLED
Also known as: 807154810932, 81093

Specifications

Shape: MR11 (Mini Reflector)
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU4)
Shape: MR11 (Mini Reflector)
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GU4)
Wattage: 3
Light Technology: LED

Customer Reviews

No reviews for this product
(0)