6.5W MR16 LED Lamp, 30K

Item #: 2249428

Cat #: 80888

UPC: 807154808885

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 6.5W 3000K Dimmable 40 Degree GU10 Base 120V - 520 Lumen - 25000 hours - 80CRI

Overview

LED MR16 Flood 6.5W 3000K Dimmable 40 Degree GU10 Base 120V - 520 Lumen - 25000 hours - 80CRI
Also known as: 807154808885, 80888

Specifications

Lumens: 520
Color Temperature: 3000 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: 2-Pin (GU10)
Lumens: 520
Wattage: 6.500
Dimmable: Yes
Base: 2-Pin (GU10)
Color Temperature: 3000 (Warm White)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)